Shop All Hand Ratchets
Grey Pneumatic
1/4" Drive 72 Geared Teeth Quick Release Ratchet, 1/4"D, 72 Tooth
Mfr # 9572BRQ
Zoro # G5287628
$42.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Number of Geared Teeth 72
- Repair Kit 9000RK
- Number of Pieces 1
- Tether Capable Not Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 9572BRQ
- Zoro # G5287628
- UPC # 838780001883
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4" |
Details
Item | Quick Release Ratchet,1/4"D,72 Tooth |
Number of Geared Teeth | 72 |
Repair Kit | 9000RK |
Number of Pieces | 1 |
Tether Capable | Not Tether Capable |
System of Measurement | Inch |
Handle | Ergonomic Comfort Grip |
Weight | 0.3 lb. |
Description
Quick Release Ratchet,1/4 In.D,72 Tooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Open End Wrench, SAE, 5/8" Head Size (J3070)
- WHEELER-REX Threading Die, Right Hand, 1/2in to 3/4in (60211)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-100 (196B6)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.139in (111213900)
- GREY PNEUMATIC 3/8" Drive 72 Geared Teeth Quick Release Ratchet, 3/8"D, 72 Tooth (1872BRQ)
- GREY PNEUMATIC 1/2" Drive 24 Geared Teeth Quick Release Ratchet, 1/2"D, 24 Tooth (21024BRQ)
- POWERBUILT 1/4" Drive 9" Long Reach With Flex-Head Pro (649951)
- KD TOOLS 1/4" Drive 72 Geared Teeth Slim Slim Head Ratchet Set, 45 pcs., Full Polish Chrome (81032)
- GEARWRENCH 1/4" Drive 120XP Dual Material Handle Locking Flex Head Ratchet 9" (81055)
- WILLIAMS Williams Scaffold Ratchet, 7/8" Socket and Pry Bar (JHWBS-63B)
- TEKTON 3/8 in Drive 12 in Head Quick-Release Ratchet (SRH31112)
- Grey Pneumatic Hand Ratchets