Shop All Sockets
Grey Pneumatic
1/4" Drive, 3mm Metric Socket, 6 Points
Mfr # 9903M
Zoro # G5288431
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Impact Hex
- SAE or Metric Metric
- Number of Points 6
- Overall Length 35mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 9903M
- Zoro # G5288431
- UPC # 729440486440
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 35mm |
Size | 3mm |
Details
Socket Type | Impact Hex |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Hex Socket |
Category Type | Hex Socket |
Description
Hex Socket,1/4 In.D,3mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS 1/2" Drive, 19mm Metric Socket (ASSH985-19)
- HOUGEN HMD905 Mag Drill 2 Spd/Swivel/Coolant 115V (0905104)
- TE-CO Stl Stby L Hand Plgr Non Lk 5/8"-11, PK2 (54363)
- ONSRUD Routing End Mill, Upcut, 3/16, 3/4, 2 1/2 (52-261)
- GREY PNEUMATIC SKT 3/8" DR X 3/4" MAG DEEP IM (GP1024DG)
- GREY PNEUMATIC SKT 3/8" DR X 19MM DEEP UNIV IM (GP1019UMD)
- GREY PNEUMATIC SKT 1" DRIVE X 1-13/16" DEEP - 12 POINT (GP4258D)
- GREY PNEUMATIC SKT 3/8" DR X 5/16" SQ FEMALE PIPE PLUG (GP1010FP)
- GREY PNEUMATIC FLIP SOCKET 1/2" DR 21MM X 21.5MM (GP2190D)
- GREY PNEUMATIC 1/2 Drive X 15Mm Deep Duo-Socket - 6 Point (82015MD)
- TEKTON 1/4 Inch Drive x 5 mm Deep 6-Point Socket (SHD03104)
- Grey Pneumatic Sockets & Ratchets