Shop All Sockets
Grey Pneumatic
1/4" Drive, 13mm Metric Socket, 6 Points
Mfr # 89013MD
Zoro # G5290367
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep Length Duo
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 89013MD
- Zoro # G5290367
- UPC # 729440484354
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Size | 13mm |
Details
Socket Type | Deep Length Duo |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Duo-Socket |
Description
Duo-Socket,1/4 In.Dx13mm,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL EZ-Grip Stainless Steel Mud Pan, 10 (DW720)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54273)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 3/4-10 UNC (403264)
- WESTWARD 3/4 in Drive, 1-7/8" 6 pt SAE Socket, 6 Points (10E288)
- GREY PNEUMATIC 1/4" Drive, 10mm Metric Socket, 6 Points (89010MD)
- GREY PNEUMATIC 1/4" Drive, 8mm Metric Socket, 6 Points (89008MD)
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" EXTRA-DEEP IM (GP2018XD)
- GREY PNEUMATIC 3/8 Drive X 18Mm Deep Duo-Socket - 6 Point (81018MD)
- GREY PNEUMATIC SKT 1/2" DRIVE X 7/8" EXTRA-DEEP IM (GP2028XD)
- GREY PNEUMATIC 3/8" Drive, 9/16" SAE Socket, 6 Points (1018SD)
- WILLIAMS 3/8" Drive, 5/8" SAE Socket, 12 Points (B-1220)
- Grey Pneumatic Sockets