Shop All Sockets
Grey Pneumatic
1/4" Drive, 1/2" SAE Socket, 6 Points
Mfr # 1412HA
Zoro # G5284581
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Hex to Square Drive Drill Chuck Adapters
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1412HA
- Zoro # G5284581
- UPC # 838780002026
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 2" |
Size | 1/2" |
Details
Socket Type | Hex to Square Drive Drill Chuck Adapters |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Socket |
Category Type | Hex Socket |
Tether Ready | No |
Product Type | Socket,1/4"Hexx1/2"Square |
Description
Socket,1/4 In.Hexx1/2 In.Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 12mm Triple Square Metric Socket, 12 Points (J5412MN)
- TEKTON Combination Wrench Set with Pouch, 34-Piece (1/4-1 in., 6-24 mm) (WCB94302)
- DRILL AMERICA 3/8"x5/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/8)
- PACIFIC HANDY CUTTER Safety Knife, Plastic Handle, Blue/Teal (E12304-4)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" EXTRA-DEEP IM (GP2016XD)
- GREY PNEUMATIC SKT 1" DR X 2-1/4 STANDARD IM (GP4072R)
- GREY PNEUMATIC SKT 3/8" DRIVE X 13MM SEMI-DEEP UNVR IM (GP1013UMSD)
- GREY PNEUMATIC SKT 3/4"DRX35MM STND IM (GP3035M)
- GREY PNEUMATIC 1/2 Drive X 1 Deep Duo-Socket - 6 Point (82032D)
- GREY PNEUMATIC SKT 3/8" DR X 1/4" SQUARE MALE PIPE PLUG (GP1008PP)
- WIHA T-Handle Driver, 3/8" Drive, Chrome (29009)
- Grey Pneumatic Sockets & Ratchets