Shop All Sockets
Grey Pneumatic
1/4" Drive, 10mm Metric Socket, 6 Points
Mfr # 89010MD
Zoro # G5290321
product price: $14.05
/ea
$14.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep Length Duo
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 89010MD
- Zoro # G5290321
- UPC # 729440484248
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Size | 10mm |
Details
Socket Type | Deep Length Duo |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Duo-Socket |
Tether Ready | No |
Product Type | Duo-Socket,1/4"Dx5/16"D |
Description
Duo-Socket,1/4 In.Dx5/16 In.D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4" x 6" Drill Bit Premium Percussion (Bulk 25) (DW5225B25)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (40140)
- MIDWEST FASTENER #10-32 x 7/8" Black Plastic Fine Thread 3-Prong Knobs 4PK (78125)
- WESTWARD Multi-Tool, Stainless Steel, 15-Tool (40JD54)
- GREY PNEUMATIC 1/4" Drive, 13mm Metric Socket, 6 Points (89013MD)
- GREY PNEUMATIC 1/4" Drive, 8mm Metric Socket, 6 Points (89008MD)
- GREY PNEUMATIC 1/4" Drive, 10mm Metric Socket, 6 Points (89010M)
- GREY PNEUMATIC 1/2" Drive x 24mm Deep Duo-Socket - 12 Point (82124MD)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 22 pcs (82222)
- GREY PNEUMATIC 3/8"DR 9PC DP MAG (1209DG)
- WESTWARD 3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (10E278)
- Grey Pneumatic Sockets & Ratchets