Shop All Socket Sets
Grey Pneumatic
1/4", 3/8" Drive Torx(R), 12 pcs
Mfr # 1235TT
Zoro # G5268649
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 12
- Sockets Included Yes
- Features Set contains 1/4" drive star sizes TT10 to TT30; 3/8" drive sizes TT40 to TT55; 1/2" drive size TT60; Set Contains 12 Pieces; 12 Pc. 1/4"-3/8"-1/2" Tamper-Proof Star Driver Set; Molded Storage Case; Lifetime Warranty (Individual Parts Only) Set contains 1/4" drive star sizes TT10 to TT30; 3/8" drive sizes TT40 to TT55; 1/2" drive size TT60; Set Contains 12 Pieces; 12 Pc. 1/4"-3/8"-1/2" Tamper-Proof Star Driver Set; Molded Storage Case; Lifetime Warranty (Individual Parts Only)
- Drive Size 1/4", 3/8"
- Sizes Included TT10, TT15, TT20,TT25, TT27, TT30, TT40, TT45, TT50, TT55, TT60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1235TT
- Zoro # G5268649
- UPC # 838780001265
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4", 3/8" |
Sizes Included | TT10, TT15, TT20,TT25, TT27, TT30, TT40, TT45, TT50, TT55, TT60 |
Overall Length | Various |
Socket Size Range | TT10 to TT60 |
Length | Various |
Details
Number of Pieces | 12 |
Sockets Included | Yes |
Features | Set contains 1/4" drive star sizes TT10 to TT30; 3/8" drive sizes TT40 to TT55; 1/2" drive size TT60; Set Contains 12 Pieces; 12 Pc. 1/4"-3/8"-1/2" Tamper-Proof Star Driver Set; Molded Storage Case; Lifetime Warranty (Individual Parts Only) Set contains 1/4" drive star sizes TT10 to TT30; 3/8" drive sizes TT40 to TT55; 1/2" drive size TT60; Set Contains 12 Pieces; 12 Pc. 1/4"-3/8"-1/2" Tamper-Proof Star Driver Set; Molded Storage Case; Lifetime Warranty (Individual Parts Only) |
Impact Rated | No |
Ratchets Included | None |
Tether Capable | Not Tether Capable |
Item | Standard Length Tamper Proof Set |
Measurement Type | Torx(R) |
Product Type | Tamper-Proof Torx Set,12pcs. |
Description
Tamper-Proof Torx Set,12pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Screwdriver Blades, Insulated Single-End, 2-Pack (13156)
- INGERSOLL-RAND Impact Wrench Spring (231-664)
- LINK 1/2 X 90 Deg HSS Rh 1Fl Chamfer 3/8 Shank X 2 Oal (90-L2-414)
- GREY PNEUMATIC SKT SET 1/2 "DR 8PC PIPE PLUG IM (GP1308P)
- GREY PNEUMATIC 1" Drive Metric, 26 pcs (9026MD)
- GREY PNEUMATIC SKT SET 1" DRIVE 10 PIECE WHEEL SERVICE (GP9152)
- GREY PNEUMATIC 14 Surface Drive 72 Piece Complete Set (GRE9772)
- GREY PNEUMATIC 1/2" Drive Duo-Socket Set (82229MD)
- GREY PNEUMATIC SKT SET 3/8"DR 12 PC UNIVERSAL IM (GP1212U)
- GREY PNEUMATIC 1/4" Drive Socket Set, 9 pcs (9709G)
- WERA 1/4" Drive Ratchet Set Torx(R), Metric 28 Pieces 5 mm to 13 mm , Chrome (05004017001)
- Grey Pneumatic Sockets & Ratchets