Shop All Nut Driver Sets
Grey Pneumatic
13 PC 3/8" DR FRACTIONAL & METRIC HEX DRIVER SET
Mfr # 1298HC
Zoro # G5288501
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Measurement Type SAE/Metric
- Includes (7) 3/8" Drive, Hex Drivers: 3/16", 7/32", 1/4", 5/16", 3/8", 7/16", 1/2"; (6) 3/8" Drive, Hex Drivers: 4mm, 5mm, 6mm, 7mm, 10mm, 12mm
- Number of Pieces 13
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1298HC
- Zoro # G5288501
- UPC # 838780001029
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Details
SAE or Metric | SAE, Metric |
Measurement Type | SAE/Metric |
Includes | (7) 3/8" Drive, Hex Drivers: 3/16", 7/32", 1/4", 5/16", 3/8", 7/16", 1/2"; (6) 3/8" Drive, Hex Drivers: 4mm, 5mm, 6mm, 7mm, 10mm, 12mm |
Number of Pieces | 13 |
Tip Style | Hex |
Item | Hex Driver Set,3/8"D,13pcs. |
Description
Hex Driver Set,3/8 In.D,13pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 6-32 NC HEX DIE BULK 2PK (98102)
- MONTEZUMA Power Tool Organizer, 4-Bay (MPSO-4B)
- K-TOOL INTERNATIONAL 14" L Cast Iron Pipe Wrench, 14" (KTI-49014)
- STAHLWILLE TOOLS 10 mm (3/8") Socket Size 19 mm L.32 mm (02010019)
- GREY PNEUMATIC SOC 17MM 1"D IMP HEX (4917M)
- GREY PNEUMATIC SOC 12MM 3/4D IMP HEX MALE BLK (3912M)
- GREY PNEUMATIC 10PC 1/2" DR 4" LENGTH FRAC HEX DRIVER SET (1340H)
- GREY PNEUMATIC 3/8" DR 7PC 6" LNGTH FRACTIONAL HEX DRIVER SET (1267H)
- GREY PNEUMATIC 10PC 1/2" DR HEX DRIVER SET (1398H)
- GREY PNEUMATIC 10 PC 1/2 DRIVE METRIC HEX DRIVER SET (1498MH)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .055" (51-2024)
- Grey Pneumatic Screwdrivers and Nutdrivers