Shop All Socket Sets
Grey Pneumatic
1/2"DR 12PT MET UNIVERSAL SET
Mfr # 1713UM
Zoro # G5268055
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Drive Size 1/2"
- Product Type Universal Socket Set,1/2"D,12pt.,Met
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1713UM
- Zoro # G5268055
- UPC # 838780001371
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Universal Socket Set |
Impact Rated | No |
Product Type | Universal Socket Set,1/2"D,12pt.,Met |
Description
Universal Socket Set,1/2 In.D,12pt.,Met
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 14 mm 6-Point Socket (SHD12114)
- WESTWARD General Purpose Square Screwdriver #3 Round (401K98)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 2, 3/8, SS (GL6X2000B----X0)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P408JQ)
- GREY PNEUMATIC 3/8" Drive Metric, 35 pcs (81635MRD)
- GREY PNEUMATIC 1/2 dr metric hex set (1363MH)
- GREY PNEUMATIC 1" Drive Socket Set, 21 pcs (9021)
- GREY PNEUMATIC 3/8" Drive Metric, 7 pcs (1297MH)
- GREY PNEUMATIC Grey Pneumatic Corp. GY81259CRD .38 in. Drive 12 point Fract. & Metric Duo Socket Set - 59 Pieces (GY81259CRD)
- GREY PNEUMATIC 1/2" Drive Socket Set, 13 pcs (1313XD)
- ASTRO PNEUMATIC 1/4" Drive Metric, 12 pcs (7412)
- Grey Pneumatic Sockets & Ratchets