Shop All Socket Extensions
Grey Pneumatic
1/2" DRIVE X 24" EXTENSION W/LOCKING PIN
Mfr # 2269EL
Zoro # G7027419
product price: $92.05
/ea
Free Shipping & Returns
$92.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2269EL
- Zoro # G7027419
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Extra Long Extension with Locking Pin |
Description
Extension w/ Locking Pin,1/2 In.Dr X 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 7-in-1 Impact Rated Flip Socket Set with Handle (32910)
- CENTURY DRILL & TOOL High Speed Steel Drill Bit, 23/64 in. (88223)
- SATA Tool Box, Metal, 16 in W (ST95152SC)
- REMCO Scraper, SS, 1-1/2" Blade W, Orange (69717)
- GREY PNEUMATIC Extension 1" Dr, 7" L, 1 Pieces (4007E)
- GREY PNEUMATIC SKT 1" DRIVE X 10" EXTENSION W/ LOCKING (GP4010EL)
- GREY PNEUMATIC SKT 3/4" DR X 3" EXTENSION W/ LOCKING PI (GP3003EL)
- GREY PNEUMATIC Socket 1/2" Dr, 3.07" L, Chrome plated (2022MDT)
- GREY PNEUMATIC Extension 1/2" Dr, 7" L, 1 Pieces (2247E)
- GREY PNEUMATIC Extension 1" Dr, 3" L, 1 Pieces (4003E)
- GREY PNEUMATIC SKT 3/8" DR X 3" EXTENSION W/ FRICTION B (GP1143E)
- Grey Pneumatic Socket Extensions