Shop All Universal Joints
Grey Pneumatic
1/2" Drive x 17mm Universal Hex Driver
Mfr # 2917UM
Zoro # G5268186
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 75mm
- Number of Points 6
- Finish Chrome plated
- Material Chrome Molybdenum Alloy Steel
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2917UM
- Zoro # G5268186
- UPC # 729440470395
- Country of Origin Taiwan, Province of China
- Category Universal Joints
Dimensions
Overall Length | 75mm |
Drive Size | 1/2" |
Size | 17mm |
Details
Item | Universal Hex,1/2"Dx17mm |
Number of Points | 6 |
Finish | Chrome plated |
Material | Chrome Molybdenum Alloy Steel |
SAE or Metric | Metric |
Socket Type | Universal Impact |
Tether Ready | No |
Product Type | Universal Hex,1/2"Dx17mm |
Description
Universal Hex,1/2 In.Dx17mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 215TC Frame, 230V AC, 460V AC Voltage, 3,500 Nameplate RPM (CEM3713T)
- THOMSON Ball Bushing, Bore Dia 25 mm (SSEM25OPN)
- PIX PIX, B55/5L580, V-Belt 5/8 X 58 (B55/5L580)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, 3000 Series (3010-2)
- GREY PNEUMATIC 3/8" DR THIN WALL UNIV JOINT W/ BALL RETAINER (1129TUJ)
- GREY PNEUMATIC SEMI DEEP 10MM UNIV. 3/8 DR. (1010UMSD)
- GREY PNEUMATIC 1/2"DR X 1/2" MALE UNIV JNT W/ LOCKING PIN (GRE2229UJL)
- GREY PNEUMATIC 1/2" DRIVE THIN WALL UNIV JNT W/ BALL RETAINER (2229TUJ)
- GREY PNEUMATIC 1"DR X 1"M UNIV JOINT (4006UJ)
- GREY PNEUMATIC 1/2"DR X 1/2" MALE UNIV JNT W/ FRICTION BALL (2229UJ)
- LOVEJOY Universal Joint, Bored D, 5/8 In Bore (D-8B 5/8BE kw/ss)
- Grey Pneumatic Universal Joints