Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Utility Socket 5
Mfr # 20265B
Zoro # G5279681
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 5
- Overall Length 2"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 20265B
- Zoro # G5279681
- UPC # 729440465735
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2" |
Size | 13/16" |
Details
SAE or Metric | SAE |
Number of Points | 5 |
Material | Chrome Molybdenum Alloy Steel |
Item | Utility Socket |
Output Type | 5 pt. |
Category Type | Impact Socket |
Tether Capable | Not Tether Capable |
Drive Type | Hex |
Tether Ready | No |
Product Type | Impact Socket,13/16",1/2D,Black |
Description
With a hex drive, this Grey Pneumatic 20265B Impact Socket is the perfect tool for driving fasteners. Made of chrome molybdenum alloy steel, the impact socket is both durable and lightweight. The 5 pt. contact points provide you with maximum contact area to reduce rounding of fasteners. Its size of 13/16" makes it ideal for working on small fasteners in tight spaces. It has an overall length of 2". The Grey Pneumatic 1/2" Hex Drive Utility Socket is a handy tool that will save you time and effort around the shop or garage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2606)
- INGERSOLL-RAND Air Belt Sander (360-313)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 5.5mm (660701 5,5)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 6MM, Bit Impact Socket (D014706)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3917M)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (914MS)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4062D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4046M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013MDG)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 3 9/16 in Size, Standard Socket, black oxide (84857)
- Grey Pneumatic Impact Sockets