Shop All Impact Socket Sets
Grey Pneumatic
1/2" Drive Standard and Deep Length Impact Set, SAE/Metric, 28 pcs
Mfr # 1328RD
Zoro # G5269489
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE/Metric
- SAE or Metric SAE, Metric
- Number of Pieces 28
- Length Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 1328RD
- Zoro # G5269489
- UPC # 838780000336
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Length | Various |
Sizes Included | 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4". |
Socket Size Range | 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4". |
Overall Length | Various |
Details
Measurement Type | SAE/Metric |
SAE or Metric | SAE, Metric |
Number of Pieces | 28 |
Item | Standard and Deep Length Impact Set |
Std. Socket Point Styles Included | 6 |
Tether Capable | Not Tether Capable |
Impact Rated | No |
Number of Points | 6 |
Deep Socket Point Styles Included | 6 |
Features | Set contains 6 Point sizes 7/16" to 1-1/4" in both standard and deep lengths; plus a 1/2" x 1/2" universal joint and 3" extension; Set Contains 28 Pieces; 1/2" Drive 28 Pc. Standard/Deep Set; Molded Storage Case; Lifetime Warranty (Individual Parts Only). |
Ratchets Included | None |
Sockets Included | Yes |
System of Measurement | SAE\Metric |
Product Type | Socket Set,1/2"D,28pcs. |
Description
Socket Set,1/2 In.D,28pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Bag, Tool Bag, Black Canvas, 12-Inch, Black, No. 8 Black Canvas (510212BLK)
- SUPERIOR ELECTRIC Aftermarket German Graphite Carbon Brush Set Replaces Bosch 2604321905 & 3607014006 (S91)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- WESTWARD 101.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRF3)
- GREY PNEUMATIC SET IMP SKT 3/8" DR 43PC STD/DP SAE/MET (GP1643RD)
- GREY PNEUMATIC 1/2" Drive Standard Length Impact Set, Metric, 26 pcs (1726M)
- GREY PNEUMATIC 3/8" Drive Semi-Deep Length Impact Set, 12 pcs (1213SD)
- GREY PNEUMATIC 1" Drive Impact Socket Set, 11 pcs (9011D)
- GREY PNEUMATIC 1" Drive Standard Length Impact Set, 16 pcs (9016)
- GREY PNEUMATIC 3/8" Drive Impact Set, 13 pcs (1213MSD)
- STAHLWILLE TOOLS 12, 5 mm (1/2") IMPACT set 12-pcs. (96231101)
- Grey Pneumatic Impact Socket Sets