Shop All Socket Sets
Grey Pneumatic
1/2" Drive Socket Set, 13 pcs
Mfr # 1312D
Zoro # G5269778
product price: $98.19
/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 13
- Drive Size 1/2"
- Impact Rated No
- Product Type Socket Set,1/2"D,D,13pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1312D
- Zoro # G5269778
- UPC # 838780000275
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Number of Pieces | 13 |
Impact Rated | No |
Item | Socket Set |
Product Type | Socket Set,1/2"D,D,13pcs. |
Description
Socket Set,1/2 In.D,D,13pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 3/4" Grip L (LBR-111)
- STARRETT End Measuring Rod, 3/8 In, w/Rubber Handle (234A-10)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2940000)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 5/16 (C23011)
- GREY PNEUMATIC 1/4", 3/8" Drive Torx(R), 12 pcs (1235TT)
- GREY PNEUMATIC SKT SET 3/4" DRIVE 5 PC WHEEL SERVICE IM (GP8040)
- GREY PNEUMATIC SKT SET 1/2" DR 24 PC DEEP IM (GP1324D)
- GREY PNEUMATIC SKT SET 1" DR-7C TRUCK WHEEL IM (GP9007)
- GREY PNEUMATIC 1" Drive Metric, 10 pcs (9153)
- GREY PNEUMATIC 1/4" Drive Socket Set, 23 pcs (9723G)
- WRIGHT TOOL 1/4" Drive SAE, 10 pcs (210)
- Grey Pneumatic Socket Sets