Shop All Universal Sockets
Grey Pneumatic
1/2" Drive Socket 5/8"
Mfr # GP2020U
Zoro # G102017583
product price: $18.78
/ea
$18.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Size 5/8"
- Type Universal Imapct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP2020U
- Zoro # G102017583
- UPC # 729440465209
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 5/8" |
Details
Item | Socket |
Type | Universal Imapct |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Flat Pry Bar Tool (ATH-7-NGL)
- PROTO 1 1/2 in Drive, 3-1/2 in 6 pt SAE Socket, 6 Points (J15056L)
- DEWALT Rolling Tool Box, Plastic, Black, 28 in W x 12-1/2 in D x 12 in H (DWST28100)
- AJAX TOOL WORKS Pneumatic Bit, Straight Punch, .498 Shnk (A963)
- GREY PNEUMATIC SKT 3/8"DR THIN WALL UNIVERSAL JOINT IM (GP1129TUJ)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-5/16" UNIVERSAL IM (GP3042U)
- GREY PNEUMATIC SKT 1/2" DR X 1/2" UNIVERSAL IM (GP2229UJ)
- GREY PNEUMATIC SKT 3/4" DRIVE X 15/16" UNIVERSAL IM (GP3030U)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/16" STANDARD UNIVER (GP2034U)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" UNIVERSAL HEX DRIV (GP2916UF)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-3/16" UNIVERSAL IM (GP3038U)
- Grey Pneumatic Universal Sockets