Shop All Universal Sockets
Grey Pneumatic
1/2" Drive Socket 3/8"
Mfr # GP2012UD
Zoro # G302018977
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Size 3/8"
- Type Universal Imapct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP2012UD
- Zoro # G302018977
- UPC # 729440464295
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 3/8" |
Details
Item | Socket |
Type | Universal Imapct |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT SCKT HEX BIT 3/8""DR 5MM (CHBS8N)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-4B)
- K-TOOL INTERNATIONAL Ratcheting Combo Wrench, 15mm (KTI-45515)
- WESTWARD 1/4 in Drive, 5.5mm Triple Square Metric Socket, 12 Points (53YR11)
- GREY PNEUMATIC SKT 3/4" DRIVE X 32MM UNIVERSAL IM (GP3032UM)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" STANDARD UNIVERSAL (GP2116U)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-5/16" UNIVERSAL IM (GP3042U)
- GREY PNEUMATIC SKT 3/4" DRIVE X 24MM UNIVERSAL IM (GP3024UM)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/2" UNIVERSAL IM (GP3048U)
- GREY PNEUMATIC SKT 3/8"DR THIN WALL UNIVERSAL JOINT IM (GP1129TUJ)
- KO-KEN Universal Socket TORX E16 51.3mm 3/8 Sq. Drive (3440T-E16)
- Grey Pneumatic Sockets & Ratchets