Shop All Universal Sockets
Grey Pneumatic
1/2" Drive Socket 3/4"
Mfr # GP2124U
Zoro # G702018256
product price: $20.96
/ea
$20.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 3/4"
- Number of Points 12
- Type High Torque
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP2124U
- Zoro # G702018256
- UPC # 729440467999
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 3/4" |
Details
Item | Socket |
Number of Points | 12 |
Type | High Torque |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" drive 12-point short socket 1/2" (5416)
- TE-CO Serrated End Clamp, 1 In, 4 In, 5/8 In (30502)
- ZORO SELECT Carbide Drill Mill, 3/8In, 2FL, Single (208-822375)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 5/16x3/8x3/4x3-1/2 (C52176)
- GREY PNEUMATIC SKT 3/4" DRIVE X 15/16" UNIVERSAL IM (GP3030U)
- GREY PNEUMATIC SKT 1/4" SURFACE DR MAG STD UNIV 8MM (GP908UMG)
- GREY PNEUMATIC SKT 1/2" DRIVE X 24MM STANDARD UNIVERSAL (GP2124UM)
- GREY PNEUMATIC SKT 3/4" DRIVE X 36MM UNIVERSAL IM (GP3036UM)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/4" STANDARD UNIVERS (GP2140U)
- GREY PNEUMATIC DEEP UNIVERSAL 1/4" DR 10MM (GP910UMD)
- K TOOL INTL Universal Socket 12Pt. 5/16 (KTI-22710)
- Grey Pneumatic Sockets & Ratchets