Shop All Universal Sockets
Grey Pneumatic
1/2" Drive Socket 18mm
Mfr # GP2018UMD
Zoro # G502017206
product price: $22.38
/ea
$22.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Size 18mm
- Type High Torque
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP2018UMD
- Zoro # G502017206
- UPC # 729440464998
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 18mm |
Details
Item | Socket |
Type | High Torque |
Number of Points | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4 in. x 16 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3932)
- CRESCENT Combo Wrench Set Mm 9Pc (CCWS9BM)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Chrome (4613)
- TEKTON 1/2 Inch Drive x 25 mm Deep 12-Point Socket (SHD23325)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-3/16" UNIVERSAL IM (GP3038U)
- GREY PNEUMATIC DEEP UNIVERSAL 1/4" DR 10MM (GP910UMD)
- GREY PNEUMATIC SKT 1/2" DR X 1/2" UNIVERSAL IM (GP2229UJ)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/4" STANDARD UNIVERS (GP2140U)
- GREY PNEUMATIC SKT 1/4" SURFACE DR MAG STD UNIV 8MM (GP908UMG)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/16" STANDARD UNIVER (GP2034U)
- CAPRI TOOLS 1/2 in Drive 7/16 in Universal Impact Socket (5-5350)
- Grey Pneumatic Universal Sockets