Shop All Universal Sockets
Grey Pneumatic
1/2" Drive Socket 18mm
Mfr # GP2018UM
Zoro # G402017191
$20.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Size 18mm
- Type High Torque
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GP2018UM
- Zoro # G402017191
- UPC # 729440464981
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 18mm |
Details
Item | Socket |
Type | High Torque |
Number of Points | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1/4 in, 7.2V DC Cordless Drill, Battery Included (DF012DSE)
- DEWALT 29/64" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1129)
- INSIZE Outside Spring Caliper, 0 to 8.27" Range (7262-200)
- WESTWARD Combination Wrench, SAE, 5/8in Size (5MW34)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" UNIVERSAL HEX DRIV (GP2916UF)
- GREY PNEUMATIC SKT 1/4" SURFACE DR MAG STD UNIV 8MM (GP908UMG)
- GREY PNEUMATIC 3/4" Drive Socket 3/4" (GP3006UJ)
- GREY PNEUMATIC SKT 1/2" DRIVE X 10MM DEEP UNIVERSAL IM (GP2010UMD)
- GREY PNEUMATIC DEEP UNIVERSAL 1/4" DR 10MM (GP910UMD)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-3/16" UNIVERSAL IM (GP3038U)
- CAPRI TOOLS 1/2 in Drive 15/16 in Universal Impact Socket (5-5358)
- Grey Pneumatic Universal Sockets