Shop All Universal Sockets
Grey Pneumatic
1/2" Drive Socket 15/16"
Mfr # GP2130U
Zoro # G502018562
product price: $22.38
/ea
$22.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Size 15/16"
- Number of Points 12
- Type High Torque
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP2130U
- Zoro # G502018562
- UPC # 729440468231
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 15/16" |
Details
Number of Points | 12 |
Item | Socket |
Type | High Torque |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN IRWIN VISEGRIP 73 3 Piece The Original Locking Plier Set W Pouch (73)
- X1 TOOLS T-15 Torque Driver Bit, 1 Long 18 Bits by X1 Tools (X1E-CON-BIT-T15-1000x18)
- IRWIN Reciprocating Saw Blades, 818R, Bi-Metal, 8"L, 18 Tpi (LEX22754)
- WESTWARD 21/64" 135 Deg. Jobber Length Drill Bit (401J78)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/8" UNIVERSAL IM (GP3036U)
- GREY PNEUMATIC SKT 3/8"DR THIN WALL UNIVERSAL JOINT IM (GP1129TUJ)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" STANDARD UNIVERSAL (GP2116U)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" UNIVERSAL HEX DRIV (GP2916UF)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/4" STANDARD UNIVERS (GP2140U)
- GREY PNEUMATIC SKT 1/2" DR X 21MM DEEP UNIVERSAL IM (GP2021UMD)
- KO-KEN Universal Socket TORX E6 31.9mm 1/4 Sq. Drive (2440T-E6)
- Grey Pneumatic Sockets & Ratchets