Shop All Universal Sockets
Grey Pneumatic
1/2" Drive Socket 15/16"
Mfr # GP2030U
Zoro # G702017952
product price: $22.38
/ea
$22.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Size 15/16"
- Number of Points 6
- Type High Torque
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP2030U
- Zoro # G702017952
- UPC # 729440466121
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 15/16" |
Details
Number of Points | 6 |
Item | Socket |
Type | High Torque |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Tool Box, Steel, Black, 16 in W x 7-1/2 in D x 7-1/2 in H (D3C20)
- VEGA Driver Bit and Nut Setter Set, 6 pieces (V4N2B2)
- MILWAUKEE TOOL W Style: W-BG Die (49-16-WBG0)
- STAHLWILLE TOOLS OPEN-RING Wrench Size 30 x 32 mm L.300 mm (41083032)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-5/16" UNIVERSAL IM (GP3042U)
- GREY PNEUMATIC 3/4" Drive Socket 3/4" (GP3006UJ)
- GREY PNEUMATIC SKT 1/2" DRIVE X 12MM UNIVERSAL HEX DRIV (GP2912UM)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-3/16" UNIVERSAL IM (GP3038U)
- GREY PNEUMATIC SKT 1/4" SURFACE DR MAG STD UNIV 8MM (GP908UMG)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/2" UNIVERSAL IM (GP3048U)
- PROTO 3/8 in Drive Flex Socket 11 mm, 6 pt, Metric (J5274HAM)
- Grey Pneumatic Sockets & Ratchets