Shop All Universal Sockets
Grey Pneumatic
1/2" Drive Socket 13mm
Mfr # GP2013UM
Zoro # G302018588
$18.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Size 13mm
- Type High Torque
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GP2013UM
- Zoro # G302018588
- UPC # 729440464387
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 13mm |
Details
Item | Socket |
Type | High Torque |
Number of Points | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA Tape Measure Set 2-Pc Dual-Rule St (10903)
- METABO HPT Metabo HPT G12SR4 Slide Switch Angle Grinder (G12SR3)
- MILWAUKEE TOOL 1-7/16" x 1" Annular Cutter (49-59-1437)
- MILWAUKEE TOOL 1/0 Aluminum U Style Die (49-16-U01A)
- GREY PNEUMATIC SKT 3/8"DR THIN WALL UNIVERSAL JOINT IM (GP1129TUJ)
- GREY PNEUMATIC SKT 3/4" DRIVE X 30MM UNIVERSAL IM (GP3030UM)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/8" UNIVERSAL IM (GP3036U)
- GREY PNEUMATIC SKT 1/2" DRIVE X 10MM DEEP UNIVERSAL IM (GP2010UMD)
- GREY PNEUMATIC DEEP UNIVERSAL 1/4" DR 10MM (GP910UMD)
- GREY PNEUMATIC SKT 3/4" DRIVE X 24MM UNIVERSAL IM (GP3024UM)
- KO-KEN Universal Spark Plug Socket 16mm 6 Point 315mm Spring Clip (127C.315-16)
- Grey Pneumatic Universal Sockets