Shop All Universal Sockets
Grey Pneumatic
1/2" Drive Socket 11mm
Mfr # GP2011UMD
Zoro # G402018822
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Size 11mm
- Type Universal Imapct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GP2011UMD
- Zoro # G402018822
- UPC # 729440464172
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 11mm |
Details
Item | Socket |
Type | Universal Imapct |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Hammer Fiberglass 24 Oz Straight 15-1/4" Length (72246)
- TEKTON 7 Inch Angle Nose Slip Joint Pliers (7/8 in. Jaw) (PGA16007)
- LENOX Hole Saw, 7/8" dia. Saw (1772429)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill N/C Spotting Drill 140 Deg. (5438851)
- GREY PNEUMATIC 3/4" Drive Socket 3/4" (GP3006UJ)
- GREY PNEUMATIC SKT 3/4" DRIVE X 32MM UNIVERSAL IM (GP3032UM)
- GREY PNEUMATIC SKT 3/8"DR THIN WALL UNIVERSAL JOINT IM (GP1129TUJ)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" UNIVERSAL HEX DRIV (GP2916UF)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/2" UNIVERSAL IM (GP3048U)
- GREY PNEUMATIC SKT 3/4" DRIVE X 30MM UNIVERSAL IM (GP3030UM)
- CAPRI TOOLS 1/4 in Drive 5.5 mm Universal Socket (1-2127)
- Grey Pneumatic Universal Sockets