Shop All Socket Sets
Grey Pneumatic
1/2" Drive Metric, 26 pcs
Mfr # 1726MD
Zoro # G5287969
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Measurement Type Metric
- Number of Pieces 26
- Drive Size 1/2"
- Product Type Metric Socket Set,1/2"D,26 pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 1726MD
- Zoro # G5287969
- UPC # 838780001517
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Impact Rated | No |
Measurement Type | Metric |
Item | Socket Set |
Number of Pieces | 26 |
Product Type | Metric Socket Set,1/2"D,26 pcs. |
Description
Metric Socket Set,1/2 In.D,26 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA 5" Handheld Corded Variable Speed Angle Grinder, 110 volt (970552501)
- PROTO 1 in Drive Impact Socket 32 mm Size, Deep Socket, black oxide (J10032ML)
- TEKTON 1/4 Inch Drive Top Mount Ratchet and Extension Holder Set (2-Piece) (OSC31001)
- WESTWARD 7/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (5VPC7)
- GREY PNEUMATIC 1" Drive Standard Socket Set, 9 pcs (9159)
- GREY PNEUMATIC 1" Drive Socket Set, 16 pcs (9016D)
- GREY PNEUMATIC SKT SET 1/2" DR 13PC STD IM (GP1312)
- GREY PNEUMATIC Grey Pneumatic Corp. GY9021 1 in. Drive Standard Length Fractional Socket Set (GY9021)
- GREY PNEUMATIC SKT SET 1/2" DR 10 PC 4" FRACTNL HEX DRV (GP1340H)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1203MSD)
- URREA 3/8" Drive Metric, 12 pcs (52212)
- Grey Pneumatic Socket Sets