Shop All Socket Sets
Grey Pneumatic
1/2" Drive Metric, 14 pcs
Mfr # 1412MD
Zoro # G5287978
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Number of Pieces 14
- Impact Rated No
- Measurement Type Metric
- Product Type Metric Socket Set,D,14pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1412MD
- Zoro # G5287978
- UPC # 838780000398
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Socket Set |
Number of Pieces | 14 |
Impact Rated | No |
Measurement Type | Metric |
Product Type | Metric Socket Set,D,14pcs. |
Description
Metric Socket Set,D,14pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16"x6" 3/8" Shank Carbide Tipped Masonry Drill Bit (DAM6X9/16X3/8)
- PROTO 3/8 in Drive Impact Socket 23 mm Size 6 pt Deep Depth, Black Oxide (J7023M)
- TEKTON 3/8" Drive Metric, 12 pcs (SHD91104)
- WESTWARD Center Punch, 1/4 In Hex, 4 1/4 In L (2AJC7)
- GREY PNEUMATIC 3/8" Drive Torx(R), 9 pcs (1206T)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8029)
- GREY PNEUMATIC Grey Pneumatic Corp. GY9021 1 in. Drive Standard Length Fractional Socket Set (GY9021)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8370)
- GREY PNEUMATIC SKT SET 1/2" DR 30 PC SAE & METRIC DEEP (GP1512DM)
- GREY PNEUMATIC 1/2" Drive Duo-Socket Set (82629MD)
- BETA 17 Piece Socket Set - 1/2" Drive Torx Socket, Chrome Plated (009231017)
- Grey Pneumatic Socket Sets