Shop All Socket Sets
Grey Pneumatic
1/2" Drive Metric, 14 pcs
Mfr # 1412M
Zoro # G5269531
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Impact Rated No
- Number of Pieces 14
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1412M
- Zoro # G5269531
- UPC # 838780000381
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Impact Rated | No |
Number of Pieces | 14 |
Measurement Type | Metric |
Item | Socket Set |
Description
Socket Set,Standard Metric1/2 In.D,14pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Hi-Tuff Drill, 1/4 & E (20525000)
- STARRETT Roller Contact Point for Dial Indicators (25W)
- KO-KEN Socket 28mm 6 Point 77mm 1/2 Sq. Drive (4300M-28)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET HYDRAULIC ANGLE 11PC BLK (MTBOB11K)
- GREY PNEUMATIC SKT SET 3/4" DR 14 PC 3/4" - 1-5/8" IM (GP8038)
- GREY PNEUMATIC SKT SET 3/4" DRIVE 6 PIECE HEX DRVR MET (GP8196MH)
- GREY PNEUMATIC 1/4" Drive Socket Set, 10 pcs (9710)
- GREY PNEUMATIC 3/8" Drive SAE/Metric, 59 pcs (81659CRD)
- GREY PNEUMATIC 1/2" Drive Flip Socket Set, 4 pcs (1504FW)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-13/16" DEEP - 12 POIN (GP3158D)
- CRESCENT 10 Piece 1/4" Drive 6 Point Deep SAE Socket Set (CSAS10N)
- Grey Pneumatic Sockets & Ratchets