Shop All Socket Sets
Grey Pneumatic
1/2" Drive Metric, 13 pcs
Mfr # 1313UMD
Zoro # G5287941
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Drive Size 1/2"
- Impact Rated No
- Number of Pieces 13
- Product Type Metric Univ Set,1/2"D,D,13pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1313UMD
- Zoro # G5287941
- UPC # 838780001357
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Impact Rated | No |
Number of Pieces | 13 |
Item | Univ Set |
Product Type | Metric Univ Set,1/2"D,D,13pcs. |
Description
Metric Univ Set,1/2 In.D,D,13pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 9mm x 11mm Flare Nut Wrench (81644)
- TEKTON #1 Phillips High-Torque Screwdriver (DHP31001)
- GEARWRENCH 32 OZ BRASS HAMMER WITH HICKORY HANDLE (KDT81-112G)
- HHIP 1/16 X 1/2 X 4-1/2 High Speed Steel P1 Parallel Cut-Off Blade (2000-6010)
- GREY PNEUMATIC SKT SET 1" DR-7C TRUCK WHEEL IM (GP9007)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8029)
- GREY PNEUMATIC SKT SET 1" DR 16PC FRECT 2-1/16" - 3" I (GP9016)
- GREY PNEUMATIC 1/2" Drive Metric, 26 pcs (1326MD)
- GREY PNEUMATIC 1/2" Drive Spindle Nut Set, 5 pcs (1705SN)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-13/16" DEEP - 12 POIN (GP3158D)
- KO-KEN Socket set 1/4-3/4 6 Point 200mm 9 pieces 3/8 Sq. Drive (RS3300XA/9)
- Grey Pneumatic Socket Sets