Shop All Impact Socket Sets
Grey Pneumatic
1/2" Drive Internal Torx Impact Set, Torx(R), 8 pcs
Mfr # 1300T
Zoro # G5288267
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Torx(R)
- Number of Pieces 8
- Impact Rated No
- Product Type Internal Torx Impact Set,1/2"D,8 pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1300T
- Zoro # G5288267
- UPC # 838780000220
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Torx(R) |
Number of Pieces | 8 |
Item | Internal Torx Impact Set |
Impact Rated | No |
Product Type | Internal Torx Impact Set,1/2"D,8 pcs. |
Description
Internal Torx Impact Set,1/2 In.D,8 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 2/0 Copper 12T U-Style Die (49-12-U02AC)
- FEIN Slugger, Cobalt 49/64 X 2 (63134194008)
- CS UNITEC Basic Surface Finisher Kit for Metal (47003A)
- HHIP 1/32~1/2" JT33 Ultra Precision Keyless Drill Chuck (3700-0255)
- GREY PNEUMATIC 1/4" Drive Internal Torx Impact Set, Torx(R), 6 pcs (996T)
- GREY PNEUMATIC 3/8" Drive Impact Set, 13 pcs (1213MSD)
- GREY PNEUMATIC 1" Drive Standard Length Impact Set, 11 pcs (9011)
- GREY PNEUMATIC 1" Drive Deep Length Impact Set, 21 pcs (9021D)
- GREY PNEUMATIC 1" Drive Standard Length Impact Set, 16 pcs (9016)
- GREY PNEUMATIC 1" Drive Standard Length Impact Set, 21 pcs (9121)
- PROTO 1" Drive Deep Impact Socket Set, Metric, 8 pcs (J76104)
- Grey Pneumatic Sockets & Ratchets