Shop All Impact Socket Extensions
Grey Pneumatic
1/2" Drive Impact Socket, SAE, Chrome plated, 1.77" L
Mfr # 2124ET
Zoro # G5269909
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type External Star Impact
- SAE or Metric SAE
- Number of Points ET
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2124ET
- Zoro # G5269909
- UPC # 729440467951
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 1.77" |
Size | E24 |
Details
Socket Type | External Star Impact |
SAE or Metric | SAE |
Number of Points | ET |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Impact Socket,E24,1/2 In.D,External L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 7 Piece SAE L-Shape Hex Key Set, 12145 (12145)
- WARWOOD TOOL 16 lb Double Face Sledge, 34 Fiberglass Handle (13495)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2932001)
- EAZYPOWER Slotted Bit, 6-8 Reduced, 6" (35036)
- GREY PNEUMATIC 1/2" Drive Impact Socket, SAE, Chrome plated, 1.50" L (2118ET)
- GREY PNEUMATIC SKT 1/2" DR X 36" IMPACT LOCKING EXTENS (GP2279QL)
- GREY PNEUMATIC 1/4" Drive Socket, 3 pcs (GP9703QL)
- GREY PNEUMATIC 1/4" Drive Impact Socket, SAE, Chrome plated, 0.98" L (910ET)
- GREY PNEUMATIC 3/8" Drive 4 Piece Impact Extension Set (1104E)
- GREY PNEUMATIC IMPACT EXTENSION SET 3/4" DR 4 PC (GP3304E)
- SUNEX 1/2" Drive Wheel Protector Impact Socket, Metric, 85mm L (284917)
- Grey Pneumatic Sockets & Ratchets