Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2917M
Zoro # G5277767
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 75mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2917M
- Zoro # G5277767
- UPC # 729440470388
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 75mm |
Size | 17mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact Hex |
Finish | Chrome plated |
Category Type | Hex Socket |
Tether Ready | No |
Product Type | Socket,17mm,1/2"D,Impact,Hex |
Description
Socket,17mm,1/2 In.D,Impact,Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 12 ft Tape Measure, 5/8 in Blade (PGPRO1812V)
- IRWIN ProPliers Slip Joint Pliers, 8" (2078408)
- GARANT Reversible Ratchet, 3/8 inch Drive, 38 Teeth (635025 3/8)
- BETA 3/8" Drive Metric, 22 pcs (024500092)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2906M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2919M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2914M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3038D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2119MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2516S)
- URREA 3/8" drive, 6-point deep impact socket 10MM (7010M)
- Grey Pneumatic Impact Sockets