Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2916M
Zoro # G5278150
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 75mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2916M
- Zoro # G5278150
- UPC # 729440470340
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 75mm |
Size | 16mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Hex Socket |
Socket Type | Impact Hex |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Socket,16mm,1/2"D,Impact,Hex |
Description
Socket,16mm,1/2 In.D,Impact,Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Air Nailer, 21 deg. Collation Angle (BTF83PL)
- WILLIAMS 1" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 7-1/4" L (7-107)
- KLEIN TOOLS Metric T-Handle Hex Key, 2.5 mm Tip Size (JTH6M25)
- WILLIAMS Williams OffSet, Striking Wrench, 2-5/16", 59mm (8814AW)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3130D)
- GREY PNEUMATIC Soc 2-5/16 3/4D Imp 6Pt Dp (3074D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012R)
- GREY PNEUMATIC Soc 15/16 3/8D Imp Univ 12Pt Blk (1130U)
- WRIGHT TOOL Socket 3/4" Drive 8 Point Standard Impac (6880)
- Grey Pneumatic Sockets & Ratchets