Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2915M
Zoro # G5278345
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 75mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2915M
- Zoro # G5278345
- UPC # 729440470272
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 75mm |
Size | 15mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Hex Socket |
Socket Type | Impact Hex |
Tether Ready | No |
Product Type | Socket,15mm,1/2"D,Impact,Hex |
Description
Socket,15mm,1/2 In.D,Impact,Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 9 Piece Metric L-Shape Hex Key Set, 35191 (35191)
- KRAFT TOOL Elite Series Trowel Gold Stain, 8"x3 (PLE411)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (1102L3-10CR)
- OLFA SK9 SelfRetracting Safety Knife with Tape Slitter (1086095)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2917M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2919M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2908M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1019MD)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MDS)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036UD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022M)
- Grey Pneumatic Sockets & Ratchets