Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2914M
Zoro # G5279036
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 75mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2914M
- Zoro # G5279036
- UPC # 729440470227
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 75mm |
Size | 14mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Hex Socket |
Socket Type | Impact Hex |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Socket,14mm,1/2"D,Impact,Hex |
Description
Socket,14mm,1/2 In.D,Impact,Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T40X-5PK)
- STANLEY 2-Point Utility Blade, W, PK5 (11-911)
- HUSQVARNA Vacuum Plate Gasket (578932101)
- ECLIPSE ENTERPRISES Eclipse 300-005 - Crimper, Ratcheted, AWG 20-18, 16-14, 12-10, Non-Insulated, Open Barrel Terminals (300-005)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2908M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2915M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2919M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3134R)
- CAPRI TOOLS 1/4 in Drive 6 mm 6-Point Metric Shallow Impact Socket (CP51006)
- Grey Pneumatic Sockets & Ratchets