Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2914F
Zoro # G5271099
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.95"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2914F
- Zoro # G5271099
- UPC # 729440470210
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2.95" |
Size | 7/16 |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact Hex |
Category Type | Hex Socket |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Impact Socket,7/16",1/2"D,Hex |
Description
Impact Socket,7/16 In.,1/2 In.D,Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/8'' Cup (3/4'' Conduit) (HPC118)
- WESTWARD 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (10E255)
- BOSCH Fixed Base for 1617/18 Series Routers (RA1161)
- IRWIN QUICK-GRIP CORNR CLMP 3"" (226200)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2918F)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2909F)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4041MD)
- GREY PNEUMATIC #5 Drive Impact Socket Chrome plated (5033MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2026M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3130R)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/16 in Size, Standard Socket, black oxide (67H66)
- Grey Pneumatic Sockets & Ratchets