Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2906M
Zoro # G5271220
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 75mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2906M
- Zoro # G5271220
- UPC # 729440469764
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 75mm |
Size | 6mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Hex Socket |
Socket Type | Impact Hex |
Tether Ready | No |
Product Type | Socket,6mm,1/2"D,Impact,Hex |
Description
Socket,6mm,1/2 In.D,Impact,Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Metric Plain Hex Key, 5 mm Tip Size, 6 in Long, 4 in Short (J46516)
- WRIGHT TOOL 3/4 in Drive Impact Socket 33 mm Size, Deep Socket, black oxide (69-33MM)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1772)
- EKLIND SAE Plain Ball Hex Key, 1" Tip Size, 13 7/8 in Long, 3 1/32 in Short (18264)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2917M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2910M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2915M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1022M)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4100R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2145T)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34267)
- Grey Pneumatic Impact Sockets