Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2524S
Zoro # G5274151
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length Impact
- SAE or Metric SAE
- Number of Points 8
- Overall Length 1.57"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2524S
- Zoro # G5274151
- UPC # 729440469436
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.57" |
Size | 3/4 |
Details
Socket Type | Standard Length Impact |
SAE or Metric | SAE |
Number of Points | 8 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Impact Socket,3/4 In.,1/2 In.D,8pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX KNIPEX® 74 91 250 SBA High Leverage Center Cutters 10" OAL (74 91 250 SBA)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.08X30)
- WOLFCRAFT Quick-Release Drill Press and Workbench Vise (4920405)
- PROTO 1/4 in Drive Impact Socket 8 mm Size, Standard Socket, black oxide (J6908MHF)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2518S)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2520S)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2516S)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3028R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2146R)
- TEKTON 3/8 Inch Drive x 12 mm Deep 6-Point Impact Socket (SID13112)
- Grey Pneumatic Impact Sockets