Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2516S
Zoro # G5285099
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 8
- Overall Length 1.50"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2516S
- Zoro # G5285099
- UPC # 729440469344
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.50" |
Size | 1/2 |
Details
SAE or Metric | SAE |
Number of Points | 8 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Impact |
Tether Ready | No |
Product Type | Impact Socket,1/2",1/2"D,8pt.,Black |
Description
Impact Socket,1/2 In.,1/2 In.D,8pt.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Floor Drill Press, Belt Drive, 1 hp, 115/230 V, 15 in Swing, 6 Speed (354500)
- VEGA INDUSTRIES 19 Piece Screwdriver Bit Set, 1/4" (P19-1DB)
- MILWAUKEE TOOL 1/2 in. Drive 17mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9118)
- TE-CO Plunger, Hand W/Out lock, 1/4-20, 1.14, PK2 (54414X)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2526S)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2520S)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2518S)
- GREY PNEUMATIC 3/8" Drive Impact Socket 12 pt. (1118U)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017UMD)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4028R)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 15/16 in Size, Standard Socket, black oxide (6862)
- Grey Pneumatic Impact Sockets