Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2170T
Zoro # G5268956
original price:
$29.27
31% off
$20.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points Star
- Overall Length 2.95"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2170T
- Zoro # G5268956
- UPC # 729440468729
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2.95" |
Size | T70 |
Details
SAE or Metric | SAE |
Number of Points | Star |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Internal Star Impact Drivers |
Category Type | Impact Socket |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Socket,T70,1/2"D,Int Impact,Trx Lg M |
Description
Socket,T70,1/2 In.D,Int Impact,Trx Lg M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 24 mm 12-Point Socket (SHD12324)
- PROTO Drift Punch 1/4" (J961/2)
- ZORO SELECT Drill Bushing, Type H, Drill Size 10.5mm (H4834KJ)
- MAYHEW WELD WAKKER 3/8" X 11.75 (MY42020)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2155T)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2150T)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2145T)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014MG)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1128R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024UD)
- K-TOOL INTERNATIONAL 3/8 in Drive Impact Socket Deep Socket, black oxide (KTI-37210)
- Grey Pneumatic Sockets & Ratchets