Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2148R
Zoro # G5283890
$18.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1.97"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2148R
- Zoro # G5283890
- UPC # 729440468651
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.97" |
Size | 1-1/2 |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Impact |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Impact Socket,1-1/2",1/2"D,12pt. |
Description
Impact Socket,1-1/2 In.,1/2 In.D,12pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD PRODUCTS 2PK WHT Hand Holder, MN (SS29)
- TRUE TEMPER Cutter Mattock, Head Only, 5 lb. Head (1135400GR)
- MILWAUKEE TOOL 14mm Metric Ratcheting Combination Wrench (45-96-9314)
- CLAUSS Thread Clip Snip, Straight, 5 in. L (33070)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2126R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2128R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2124R)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MS)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2046D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1140TT)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37217)
- Grey Pneumatic Sockets & Ratchets