Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2146R
Zoro # G5278001
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1.97"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2146R
- Zoro # G5278001
- UPC # 729440468613
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.97" |
Size | 1-7/16 |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Standard Length Impact |
Finish | Chrome plated |
Description
Impact Socket,1-7/16 In.,1/2 In.D,12pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 6 Point 12 pieces 1/4 Sq. Drive (2203M)
- GEDORE Combination Ratchet Wrench, 21mm (7 R 21)
- DEWALT 1/8" Brad Pt Bit (DW1702)
- KIPP Adjustable Handle Size: 2, 1/4-20X40, Plastic, Black RAL 7021, Comp: Steel (K0269.2A21X40)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2118R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2120R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2130R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036XD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4096R)
- Grey Pneumatic Impact Sockets