Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2144D
Zoro # G5279359
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3.54"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2144D
- Zoro # G5279359
- UPC # 729440468552
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.54" |
Size | 1-3/8 |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact Deep |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Impact Socket,1-3/8 In.,1/2 In.D,12pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL SS Walking Seamer/Groover 1/4"R, 10"x10 (CC028BT)
- VAUGHAN Flat Pry Bar, Rocker-Head, 12 In (45101)
- IRWIN Tap Carded 10Mm-1Mm (8338)
- CDI CDI Torque Wrench Head, Open End, Z, 1-1/16" (TCQZO34A)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2120D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2142D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2112D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4040D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1145T)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 13/16 in Size, Deep Socket, Black Phosphate (49-66-6352)
- Grey Pneumatic Sockets & Ratchets