Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2140R
Zoro # G5280899
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1.97"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2140R
- Zoro # G5280899
- UPC # 729440468491
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.97" |
Size | 1-1/4 |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Length Impact |
Finish | Chrome plated |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Impact Socket,1-1/4",1/2"D,12pt. |
Description
Impact Socket,1-1/4 In.,1/2 In.D,12pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electronic Digital Caliper, 0 to 12 In (EC799A-12/300)
- ASTRO PNEUMATIC PUNCH & CHISEL 16PC SET (AO1600)
- TECHNIKS Double Angle Collet, DA100, 3/16 in. (01610-3/16)
- ARTU 11/64" Cobalt Jobber Length Drill Bit (01320)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2120R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2134R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4317S)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4036M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3164R)
- PROTO 1/2 in Drive Flex Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide (J75276P)
- Grey Pneumatic Sockets & Ratchets