Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2136MD
Zoro # G5272456
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 90mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2136MD
- Zoro # G5272456
- UPC # 729440468408
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 90mm |
Size | 36mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Impact Deep |
Description
Socket,36mm,1/2 In.D,Impact,12pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/64"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX65/64)
- MOEN Torx Head Wrench 8200 Series (52005)
- CRAFTSMAN Rasp File, 10 (CMHT82543)
- DRILLCO 16MM X 2.00, CARBON TAPER TAP - 2000C (20C160AT)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2134MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2124MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2130MD)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4048D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1140TT)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3020D)
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 12-Point Impact Socket (SID23216)
- Grey Pneumatic Impact Sockets