Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2136D
Zoro # G5280716
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3.54"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2136D
- Zoro # G5280716
- UPC # 729440468385
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.54" |
Size | 1-1/8 |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Socket Type | Impact Deep |
Tether Ready | No |
Product Type | Impact Socket,1-1/8",1/2"D,12pt. D |
Description
Impact Socket,1-1/8 In.,1/2 In.D,12pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST TOOL & CUTLERY 8 Straight Tinner Snip (MWT-87S)
- 3M DBI-SALA Tool Pouch, Holster Belt, Black, Polyester (1500106)
- SOG Utility Knife, Serrated, 2" Blade L (15-38-14-57)
- CHICAGO-LATROBE 25PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1mm-13mm (45925)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2144D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2120D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2142D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3922M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024U)
- GREY PNEUMATIC 1/2" Drive Impact Hex Driver 6 (2910F)
- SUNEX Fmle 3/8" x 1/2" Male Impct Socket Adptr (3300)
- Grey Pneumatic Sockets & Ratchets