Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2134R
Zoro # G5284268
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1.97"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2134R
- Zoro # G5284268
- UPC # 729440468347
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.97" |
Size | 1-1/16 |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Impact |
Tether Ready | No |
Product Type | Impact Socket,1-1/16",1/2"D,12pt. |
Description
Impact Socket,1-1/16 In.,1/2 In.D,12pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14 -12'6)
- BOSCH Cobalt Jobber Length Drill Bit 3pk. (CO2154)
- DRILL AMERICA m8x1.25 HSS Metric 4 Flute Bottoming Hand Tap, Tap Thread Size: m8 x 1.25 (T/AB8X1.25)
- S & W MANUFACTURING Knrl Knob Stud, M10, 51mm dia., 44mm, Steel (MSKS-024)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2148R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2124R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2130R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2021MTP)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2148D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017UMD)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33118)
- Grey Pneumatic Sockets & Ratchets