Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2132M
Zoro # G5272900
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 50mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2132M
- Zoro # G5272900
- UPC # 729440468255
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 50mm |
Size | 32mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Socket Type | Standard Length Impact |
Description
Socket,32mm,1/2 In.D,Impact,12pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch Unit-Rd .937 Bb 730Bb (730BB-15/16)
- OLFA OLFA SK10 Concealed Blade Safety Knife (1096854)
- STAHLWILLE TOOLS Screwdriver for slotted screws DRALL+ 0, 6 mm x 4, 0 mm blade length 100 mm (46213040)
- IRWIN DIE 1-7/16"" 5/8-18NF (6854)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2110M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2119M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2130M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3038R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1102D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1011M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030D)
- Grey Pneumatic Sockets & Ratchets