Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2130MD
Zoro # G5273110
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 90mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2130MD
- Zoro # G5273110
- UPC # 729440468194
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 90mm |
Size | 30mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Impact Deep |
Tether Ready | No |
Product Type | Socket,30mm,1/2"D,Impact,12pt.,D |
Description
Socket,30mm,1/2 In.D,Impact,12pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive, 9/16" SAE Socket (KTI-22218)
- PROTO Ratcheting Wrench, Head Size 5/8 in x #20 (JSCV20)
- PROSKIT Lunar Series Dies St, 0.052, 0.068, 0.100Hx (902-201)
- WESTWARD Nut Driver, 5.5mm, Hollow, Fluted, 3 in. (10J242)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2114MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2127MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3924M)
- GREY PNEUMATIC Soc 1-1/8 1/2D Imp Univ 12Pt Blk (2136U)
- URREA 3/8" drive, 12-point deep impact socket 3/4" (7724)
- Grey Pneumatic Sockets & Ratchets