Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2130M
Zoro # G5273129
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 50mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2130M
- Zoro # G5273129
- UPC # 729440468187
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 50mm |
Size | 30mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Impact |
Description
Socket,30mm,1/2 In.D,Impact,12pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (J814HD)
- FLUKE Tool Bucket, Black/Yellow, Synthetic (TB25)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- KIPP Adjustable Handle, Size: 2 M10X60, Entirely Stainless Steel, Electropolished (K0124.210X60)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2113M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2121M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2119M)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (913MDG)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908MG)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (912MDG)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2026R)
- Grey Pneumatic Sockets & Ratchets