Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2130D
Zoro # G5278729
product price: $16.05
/ea
$16.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3.54"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2130D
- Zoro # G5278729
- UPC # 729440468170
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.54" |
Size | 15/16 |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact Deep |
Category Type | Impact Socket |
Finish | Chrome plated |
Description
Impact Socket,15/16 In.,1/2 In.D,12pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW BRASS SOLID PUNCH 1/4" X 6" (MY25080)
- VEGA Hex 8Mm Socket Bit x 1" - 3/8 Sq Dr (228H080SB)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #3, 1-1/4" (HTN-B-3-1PK)
- WARWOOD TOOL 48 Stripping Bar ClawChisel (17230)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2120D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2144D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2124D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3130R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018D)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (1414HA)
- SUNEX ® Tools 1/4 in. Deep Magnetic Impact Socket, 7 mm (807MDMG)
- Grey Pneumatic Impact Sockets