Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2128D
Zoro # G5270889
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3.54"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2128D
- Zoro # G5270889
- UPC # 729440468101
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.54" |
Size | 7/8 |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Impact Deep |
Tether Ready | No |
Product Type | Impact Socket,7/8",1/2"D,12pt.,D |
Description
Impact Socket,7/8 In.,1/2 In.D,12pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 3/8" Drive 120 Geared Teeth Ratchet Repair Kit, Non Quick Release (81227P)
- KO-KEN Bit Socket 3/8 Square 28mm For Drain Plug 3/8 Sq. Drive (3110A-3/8)
- MAYHEW PRO Diamond Point Chisel, 3/8in x 7in, Steel (10604)
- DRAIN KING DRAIN UNCLOGGER 1"" - 2"" (501)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2142D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2144D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2138D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3070D)
- GREY PNEUMATIC 3/8Dr 9Pc Mag Imp (1209G)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 7/16 Mag (M37161)
- Grey Pneumatic Impact Sockets