Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2124MD
Zoro # G5275055
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 90mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2124MD
- Zoro # G5275055
- UPC # 729440467975
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 90mm |
Size | 24mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Impact Deep |
Tether Ready | No |
Product Type | Socket,24mm,1/2"D,Impact,12pt.,D |
Description
Socket,24mm,1/2 In.D,Impact,12pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, SAE Socket, 8 Points (20HW63)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.80mm (112200800)
- MITUTOYO Radius Gages, 17 Leaves (186-903)
- KLEIN TOOLS Multi-Bit Ratcheting Screwdriver, 6-in-1, Stubby, Ph, Sl, Sq, Nut Bits (32594)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2130MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2119MD)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (907MG)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1022D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2033MD)
- CRAFTSMAN Sockets, 3/8" Drive 11mm Metric Deep Imp (CMMT15900)
- Grey Pneumatic Sockets & Ratchets